This product may not be available in all locations.
2
more

MOLDED CASE SWITCH 240V 100A 1PH NEMA 1
Item #: 184653
Cat #: QO2000NS
UPC: 78590153952
Documents & Guides
Square D,MOLDED CASE SWITCH 240V 100A 1PH NEMA 1,100A,2-Pole,Box Lugs #4 to #2/0 AWG(Al/Cu),Enclosed Molded Case Switch,NEMA 1 Enclosure,QO,UL Listed - CSA Certified
Sign In or Register to view pricing and more.
No associated products found.
Overview
Square D,MOLDED CASE SWITCH 240V 100A 1PH NEMA 1,100A,2-Pole,Box Lugs #4 to #2/0 AWG(Al/Cu),Enclosed Molded Case Switch,NEMA 1 Enclosure,QO,UL Listed - CSA Certified
Molded Case Switch, QO, 100 A, 2P, 240 V, 10 kA, Plug in, NEMA 1
Also known as: 78590153952, QO2000NS
Specifications
Poles: | 2 |
Family / Style: | QO |
Amps: | 100 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Poles: | 2 |
Amps: | 100 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Family / Style: | QO |
Mounting: | Surface |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)