CC TD FUSE 600V 6A ATQR

Item #: 18465

Cat #: ATQR6

UPC: 782001906603

Sign In or Register to view pricing and more.
ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. MersenÆs Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 6 amps ATQR series.

Overview

ATQR small-dimension fuses feature time-delay characteristics ideally suited for the high inrush currents of control transformers, solenoids, and similar inductive loads. MersenÆs Amp-Trap 2000 ATQR fuses provide superior protection for the branch circuits of electrical distribution systems 600 Volts 6 amps ATQR series.
Also known as: 782001906603, ATQR6

Specifications

Amps: 6
Volts AC: 500
Speed: Time Delay, Slow Blow
Length: 38 mm
Mounting: Cartridge
Diameter: 10 mm
Class: Midget
Interrupt Rating AC: 10 kA
Amps: 6
Speed: Time Delay, Slow Blow
Mounting: Cartridge
Class: Midget
Volts AC: 500
Length: 38 mm
Diameter: 10 mm
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)