30 Amp Mechanical Interlock, 3P/4W

Item #: 1846338

Cat #: 430MI7WLEVC

UPC: 078477380772

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock with Local and Remote Monitoring, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused, Wi-Fi (No Hub Required). Requires Internet Connection For Remote Monitoring. – Red (480 VAC)

Overview

30 Amp, 480 Volt 3-Phase, 3P, 4W, LEV Series North American-Rated IEC 60309-1 & 60309-2 Pin & Sleeve Mechanical Interlock with Local and Remote Monitoring, Industrial Grade, IP66/IP67/IP68/IP69/IP69K, Watertight, Non-Fused, Wi-Fi (No Hub Required). Requires Internet Connection For Remote Monitoring. – Red (480 VAC)
Leviton's inform technology identifies disturbances that can impact machine performance and minimize unplanned downtime by monitoring line- and load-side voltage, liquid accumulation inside the enclosure, ground continuity and welded contacts. The Inform app provides remote monitoring of your devices in real-time, so you can be notified immediately of any abnormal operating conditions - (mobile and desktop versions available). Green LEDs on the cover provide a visual indication that the device is operating under normal conditions, flash red if there is a failure, or flash yellow if there is a buildup of liquid inside of the enclosure that may lead to a potential failure
Also known as: 078477380772, 430MI7WLEVC

Specifications

Phase: 3
Volts AC: 480
Color: Gray
Amps: 30
Phase: 3
Color: Gray
Volts AC: 480
Amps: 30

Customer Reviews

No reviews for this product
(0)