
FST™ Foam Sealant Kit, Single Kit
Item #: 184626
Cat #: FST-250KIT
UPC: 027868045714
Duct Seal/Water Block Foam Kit, Includes: (1) Instruction Sheet, (1) Resealing Cap, (1) Pre-treated Wipe, (1) Positioning Rod for Foam Dam, 1-Pair Disposable Gloves, (3) Mixing Nozzles, (2) 24" Foam Damming Strips, (1) 8.5 oz Cartridge * Caulking Gun NOT included. See FST-TOOL250 *
Sign In or Register to view pricing and more.
No associated products found.
Overview
Duct Seal/Water Block Foam Kit, Includes: (1) Instruction Sheet, (1) Resealing Cap, (1) Pre-treated Wipe, (1) Positioning Rod for Foam Dam, 1-Pair Disposable Gloves, (3) Mixing Nozzles, (2) 24" Foam Damming Strips, (1) 8.5 oz Cartridge * Caulking Gun NOT included. See FST-TOOL250 *
FST™ closed-cell duct sealant provides superior pressure-blocking power in the toughest environments. It stops methane and other gases to keep electrical systems intact. FST Duct Sealant is stronger, more chemically resistant, and cures 50 times faster than open-cell aerosol foams. The FST seal has excellent adhesion to PVC, rigid steel, EMT, IMC, fiberglass and polyethylene conduits. FST is a proven solution that has been used for years to protect switchgear, panels, riser poles, combiner boxes, meters, and all types of electrical and telecommunication apparatus. It creates a semi-permanent seal and is reenterable.
Also known as: 027868045714, FST-250KIT
Specifications
Size: | 8.5 oz |
Type: | Sealant |
Size: | 8.5 oz |
Type: | Sealant |
Customer Reviews
No reviews for this product
(0)