Drive, AC, 380-480VAC 3-Ph, 65A, 50HP Normal Duty, 40HP Heavy Duty

Item #: 184616

Cat #: 20G11ND065AA0NNNNN

UPC: 884951037939

Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 65 Amp, 50 Horse Power, Normal Duty, 40 Horse Power, Heavy Duty, Open Type

Overview

Drive, PowerFlex 755, 380 - 480 Volt AC, 3-Phase, 65 Amp, 50 Horse Power, Normal Duty, 40 Horse Power, Heavy Duty, Open Type
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951037939, 20G11ND065AA0NNNNN

Specifications

Phase: 3
Horsepower: 40, 50
Amps: 65
Type: General Purpose, Drive
Phase: 3
Amps: 65
Horsepower: 40, 50
Type: General Purpose, Drive

Customer Reviews

No reviews for this product
(0)