Connecting-Module, 25A, IEC, 22A, UL, 140MT-C to 100C-23, Electrical Only

Item #: 1846069

Cat #: 140MT-C-PNC23

UPC: 191326740999

Sign In or Register to view pricing and more.
Documents & Guides
Connecting-Module, 25 Amp, IEC, 22 Amp, UL, 140MT-C to 100C-23, Electrical Only

Overview

Connecting-Module, 25 Amp, IEC, 22 Amp, UL, 140MT-C to 100C-23, Electrical Only
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326740999, 140MT-C-PNC23

Specifications

Type: Connecting Module
Amps: 25, 22
Family / Style: 140M
Type: Connecting Module
Family / Style: 140M
Amps: 25, 22

Customer Reviews

No reviews for this product
(0)