LEV N3302-DS DP 30A NEMA 3R

Item #: 184537

Cat #: N3302-DS

UPC: 078477374405

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 600 Volt, Toggle In Type 3R Enclosure Double-Pole AC Motor Starting Switch, Suitable as Motor Disconnect, Industrial Grade, Grounded To Enclosure, Side Wired, - Gray

Overview

30 Amp, 600 Volt, Toggle In Type 3R Enclosure Double-Pole AC Motor Starting Switch, Suitable as Motor Disconnect, Industrial Grade, Grounded To Enclosure, Side Wired, - Gray
30-Amp, 600 Volt, Toggle In Type 3R Enclosure Double-Pole, Industrial Grade, Grounded to Enclosure, Gray
Also known as: 078477374405, N3302-DS

Specifications

Poles: 2
Color: Gray
Material: Thermoplastic Polyester
Amps: 30
NEMA Configuration: WD-1, WD-6
Poles: 2
Material: Thermoplastic Polyester
NEMA Configuration: WD-1, WD-6
Color: Gray
Amps: 30

Customer Reviews

No reviews for this product
(0)