ECO Connecting-module, 25A (IEC), 22A (UL), 140MT-C to 100C-23

Item #: 1845236

Cat #: 140MT-C-PEC23

UPC: 191326740975

Documents & Guides
ECO Connecting-module, 25 Amp (IEC), 22 Amp (UL), 140MT-C to 100C-23, Mechanical. and Electrical. CB on DIN Rail
Sign In or Register to view pricing and more.

Overview

ECO Connecting-module, 25 Amp (IEC), 22 Amp (UL), 140MT-C to 100C-23, Mechanical. and Electrical. CB on DIN Rail
Our Bulletin 140MT motor circuit protectors (D9N version) provide magnetic short-circuit and rated up to 40A.These can be applied as part of three component starters in combination with Contactors and Overload relays. Tap conductor ratings allow smaller conductors in group motor installations, saving you money. Motor circuit protectors are tested with contactors and overload relays to provide high short circuit protection.
Also known as: 191326740975, 140MT-C-PEC23

Specifications

Type: ECO Connecting Module
Amps: 25, 22
Family / Style: 140M
Type: ECO Connecting Module
Family / Style: 140M
Amps: 25, 22

Customer Reviews

No reviews for this product
(0)