This product may not be available in all locations.
2
more
Breaker, Cable Operating Mechanism, 36", 100A, 3P, for Fal/FHL
Item #: 184516
Cat #: 9422CFA31
UPC: 785901868873
Sign In or Register to view pricing and more.
Breaker, Cable Operating Mechanism, 36 Inch Overall Length, 22 Inch Flexible Length, 100 Amp, 3-Pole, for FAL/FHL
Overview
Breaker, Cable Operating Mechanism, 36 Inch Overall Length, 22 Inch Flexible Length, 100 Amp, 3-Pole, for FAL/FHL
Also known as: 785901868873, 9422CFA31
Specifications
Poles: | 3 |
Amps: | 100 |
Length: | 36 in |
Standards: | California Proposition 65 |
Poles: | 3 |
Length: | 36 in |
Amps: | 100 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)