500/3 Copper 2000V XLPE RHH/RHW-2 PVC VFD Power Cable Type TC-ER

Item #: 1845035

Cat #: 64434199

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
500 MCM, 3 Conductor, Copper 2000V XLPE RHH/RHW-2 PVC VFD Power Cable Type TC-ER

Overview

500 MCM, 3 Conductor, Copper 2000V XLPE RHH/RHW-2 PVC VFD Power Cable Type TC-ER
Southwire’s 2000 Volt Type TC-ER VFD power cables are suited for use in wet and dry areas, conduits, ducts, troughs, trays, direct burial, aerial supported by a messenger, and where superior electrical properties are desired. These cables are capable of operating continuously at the conductor temperature not in excess of 90°C for normal operation in wet and dry locations, 130°C for emergency overload, and 250°C for short circuit conditions. For uses in Class I, II, and III, Division 2 hazardous locations per NEC Article 501 and 502. Constructions with 3 or more conductors are listed for exposed runs (TC-ER) per NEC 336.10
Also known as: 64434199

Specifications

Conductors: 3
Material: Copper
Gauge: 500
Volts AC: 2kV
Conductors: 3
Gauge: 500
Material: Copper
Volts AC: 2kV

Customer Reviews

No reviews for this product
(0)