LED Wall Pack, 26 Watt, 3240-3480 Lumen, Selectable CCT, 120-277V

Item #: 1844522

Cat #: 10452

UPC: 807154104529

Sign In or Register to view pricing and more.
LED Wallpack, 26 Watt, 3240-3480 Lumen, Selectable Color Temperature: 3000/4000/5000K, 80 CRI, 120-277 Volt, Non-Dimmable, Textured Architectural Bronze Finish

Overview

LED Wallpack, 26 Watt, 3240-3480 Lumen, Selectable Color Temperature: 3000/4000/5000K, 80 CRI, 120-277 Volt, Non-Dimmable, Textured Architectural Bronze Finish
The ProLED® Select SekurPak boasts a rugged, yet slim architectural form factor that provides incredibly efficient and high-quality illumination. The SekurPak features ProLED Select CCT field selectable technology, as well as an integral dusk-to-dawn photocell that can be enabled or disabled based on requirement. With these distinct features, the SekurPak is an ideal solution for all commercial, industrial and multi-residential security lighting applications.
Also known as: 807154104529, 10452

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 26
Color Rendering Index (CRI): 80
Lumens: 3200, 3400
Color: Bronze
Light Technology: LED
Dimmable: No
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Color: Bronze
Dimmable: No
Wattage: 26
Lumens: 3200, 3400
Light Technology: LED

Customer Reviews

No reviews for this product
(0)