Switch/Outlet Box, 2-Gang, Old Work, Depth: 3-5/8", Non-Metallic

Item #: 18445

Cat #: BH234R

UPC: 034481174615

Documents & Guides
Switch/Outlet Box, 2-Gang, Old Work, Depth: 3-5/8 Inch, Cubic Inches: 34 Inch, Includes: Ears, Swing Clamps, Non-Metallic
Sign In or Register to view pricing and more.

No associated products found.

Overview

Switch/Outlet Box, 2-Gang, Old Work, Depth: 3-5/8 Inch, Cubic Inches: 34 Inch, Includes: Ears, Swing Clamps, Non-Metallic
Carlon SuperBlue® Boxes combine the features of the hard shell thermoset box and the thermoplastic PVC style box to create a “new” rigid non-metallic wiring box. Molded out of specially formulated thermoplastic material, Carlon SuperBlue® boxes are so strong they won't crack or break in extreme environments. So rigid, they resist flexing and hold their shape even in the worst applications. The boxes are designed to nest inside each other to take up less space on the shelf or in the truck, while still providing the largest wirefill capacity in their class.
Also known as: 034481174615, BH234R, Old work

Specifications

Color: Blue
Gangs: 2
Depth: 3 5/8 in
Cubic Inches: 34 in³
Color: Blue
Depth: 3 5/8 in
Gangs: 2
Cubic Inches: 34 in³

Customer Reviews

No reviews for this product
(0)