
480W Solar Module, 144 Cell, Slvr-Wht
Item #: 1844342
Cat #: Q.PEAK-DUO-XL-G10.C-480
UPC:
Documents & Guides
480 Watt Solar Module, Q.PEAK-DUO-G8 Series, 6 × 26 Monocrystalline Q.ANTUM Solar Half Cells, 87.2" x 41.1" x 1.38", 58.4 pounds, Silver on White
Sign In or Register to view pricing and more.
Overview
480 Watt Solar Module, Q.PEAK-DUO-G8 Series, 6 × 26 Monocrystalline Q.ANTUM Solar Half Cells, 87.2" x 41.1" x 1.38", 58.4 pounds, Silver on White
The Q.PEAK DUO XL-G10 / BFG module is the ideal solution for commercial and utility applications thanks to a combination of its innovative Q.ANTUM DUO-Z technology and cutting-edge cell interconnection. This 1500 V UL/IEC solar module ensures superior yields with up to 490Wp while having a very low LCOE.
Also known as: Q.PEAK-DUO-XL-G10.C-480
Specifications
Wattage: | 480 |
Color: | Black on Black |
Depth: | 35 mm |
Number of Cells: | 156 |
Wattage: | 480 |
Depth: | 35 mm |
Color: | Black on Black |
Number of Cells: | 156 |
Customer Reviews
No reviews for this product
(0)