This product may not be available in all locations.
1
more
Busway Plug, 60A, 3PH, 3-Wire, Spectra Series, Fusible
Item #: 184373
Cat #: SB362RG
UPC: 783175004485
Sign In or Register to view pricing and more.
Documents & Guides
Busway Plug, 60 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Overview
Busway Plug, 60 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175004485, SB362RG
Specifications
Phase: | 3 |
Type: | Fused, Bus Plug |
Family / Style: | Spectra |
Amps: | 60 |
Volts AC Range: | 480 - 600 |
Phase: | 3 |
Family / Style: | Spectra |
Volts AC Range: | 480 - 600 |
Type: | Fused, Bus Plug |
Amps: | 60 |
Customer Reviews
No reviews for this product
(0)