Cable Tie, 11.4"/30lb, Black

Item #: 1843630

Cat #: T30LL0M4

UPC: 089306272250

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 11.4" Long, UL Rated, 30lb Tensile Strength, PA66, Black, 1000/pkg

Overview

Cable Tie, 11.4" Long, UL Rated, 30lb Tensile Strength, PA66, Black, 1000/pkg
T-Series Cable Ties feature inside serrations to provide a positive hold on wire and cable bundles. The head design guarantees high tensile strength and a low insertion force. The bent tail design allows quick and simple installations by hand. For high-volume applications, tensioning tools are available to ensure consistent and safe installation.
Also known as: 089306272250, T30LL0M4

Specifications

Size: Standard
Color: Black
Width: 0.100 in
Weight Capacity: 30 lbs
Material: Nylon
Length: 11.400 in
Diameter Range: 3.200 in
Size: Standard
Width: 0.100 in
Material: Nylon
Diameter Range: 3.200 in
Color: Black
Weight Capacity: 30 lbs
Length: 11.400 in

Customer Reviews

No reviews for this product
(0)