D-CPTL16W10FT-DWHXD PHUZION LED HIGH BAY WET LOCA

Item #: 1843629

Cat #: PHZ-30000LM-ND-277-50K-70CRI-PM-HKMD-CPT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
D-CPTL16W10FT-DWHXD PHUZION LED HIGH BAY WET LOCATION 30000LM NARROW GLASS 277V 5000K 70CRI PENDANT

Overview

D-CPTL16W10FT-DWHXD PHUZION LED HIGH BAY WET LOCATION 30000LM NARROW GLASS 277V 5000K 70CRI PENDANT
The Phuzion LED luminaire takes high-bay lighting to new levels of lumen output and temperature tolerance. By marrying the latest in LED technology with the legendary illuminating dynamics of Holophane’s prismatic glass, the Phuzion high bay delivers unparalleled performance and reliability. Phuzion is highly versatile and can be installed with the optics facing down or inverted for maximum uplight.
Also known as: PHZ-30000LM-ND-277-50K-70CRI-PM-HKMD-CPT

Specifications

Color Temperature: 5000 (Bright White)
Diameter: 22 in
Lumens: 30000
Volts AC: 277
Color: White
Wattage: 218
Light Technology: LED
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 30000
Color: White
Light Technology: LED
Diameter: 22 in
Volts AC: 277
Wattage: 218
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)