TWO HOLE Z-SPT, 8", ZN PLTD

Item #: 184341

Cat #: B407-8ZN

UPC: 781011549039

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Z-support, 3.5" H x 8" L x 1.62" W, Steel, Electro-plated

Overview

Eaton B-Line series Z-support, 3.5" H x 8" L x 1.62" W, Steel, Electro-plated
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Also known as: 781011549039, B407-8ZN

Specifications

Material: Steel
Length: 8 in
Mounting: 2-Hole
Material: Steel
Mounting: 2-Hole
Length: 8 in

Customer Reviews

No reviews for this product
(0)