Duplex Receptacle Wallplate, 2-Gang, Thermoset, Lt. Almond

Item #: 18434

Cat #: 78016

UPC: 078477277652

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.

Overview

2-Gang, Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount - Light Almond.
2-Gang Duplex Device Receptacle Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Also known as: 078477277652, 78016, p2

Specifications

Color: Light Almond
Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Type: Standard, Duplex
Color: Light Almond
Mounting: Device
Material: Plastic
Gangs: 2
Size: Standard
Type: Standard, Duplex

Customer Reviews

No reviews for this product
(0)