20/20KW (LP/NG) PP20 STANDBY GENERATOR 120/240V A

Item #: 1843387

Cat #: 040662

UPC: 011675406622

Sign In or Register to view pricing and more.
Documents & Guides
20/20KW (LP/NG) PP20 STANDBY GENERATOR 120/240V ALUMINUM ENCLOSURE GC-1032 CONTROLLER

Overview

20/20KW (LP/NG) PP20 STANDBY GENERATOR 120/240V ALUMINUM ENCLOSURE GC-1032 CONTROLLER
Our proprietary NGMax™ technology ensures you have the most power on natural gas, while superior motor starting capability allows for smooth starting of large equipment and appliances like air conditioners. From the compact and versatile 13kW unit to the most powerful 26kW, the Briggs & Stratton® PowerProtect line offers a range of models to meet every need. All backed by the industry’s longest and most comprehensive warranty on the market1 – for ultimate peace of mind.
Also known as: 011675406622, 040662

Specifications

Amps: 100
Volts AC: 120/240
Type: Standby Generator
Wattage: 20 kW
Amps: 100
Type: Standby Generator
Volts AC: 120/240
Wattage: 20 kW

Customer Reviews

No reviews for this product
(0)