This product may not be available in all locations.
1
more
Relay, Plug-In, Socket, 14 Blade, 10A, 250V AC/DC, Box Lug
Item #: 18433
Cat #: RXZE2S114M
UPC: 785901635758
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Plug-In, Socket, 14 Blade, 10 Amp, 250 Volt AC/DC, Box Lugs
Overview
Relay, Plug-In, Socket, 14 Blade, 10 Amp, 250 Volt AC/DC, Box Lugs
Also known as: 785901635758, RXZE2S114M
Specifications
Volts DC: | 250 |
Base: | 14-Blade |
Amps: | 10 |
Type: | Relay, Socket, Plug-In |
Mounting: | Socket |
Poles: | 4 |
Standards: | California Proposition 65 |
Volts DC: | 250 |
Amps: | 10 |
Mounting: | Socket |
Standards: | California Proposition 65 |
Base: | 14-Blade |
Type: | Relay, Socket, Plug-In |
Poles: | 4 |
Customer Reviews
No reviews for this product
(0)