CHNL, 1 5/8" X 1 5/8", BACK TO BACK, 14 GA, 120", GLV

Item #: 184319

Cat #: B24A-120GLV

UPC: 781011226305

Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series Deep Strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge

Overview

Eaton B-Line series Deep Strut back-to-back welded channel, 1.62" H x 120" L x 1.62" W, Steel, Pre-galvanized, 14 Gauge
Eaton offers a wide range of back to back and welded configured strut combinations for a variety of support applications.
Also known as: 781011226305, B24A-120GLV

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)