Support Grip, Double U Eye, Single Weave, .500" - .610"

Item #: 184300

Cat #: L9515

UPC: 078477970492

Sign In or Register to view pricing and more.
Documents & Guides
Support Grip, Double U Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 11 Inch.

Overview

Support Grip, Double U Eye, Closed Mesh, Single Weave, Standard Duty, Cable Diameter Length: .500 Inch - .610 Inch, Mesh Length: 11 Inch.
Double U Eye, Closed Mesh, Single Weave, Standard Duty, Support Wire Mesh Grip, .500 to .610 Cable Diameter
Also known as: 078477970492, L9515

Specifications

Length: 11 in
Material: Steel
Diameter Range: 0.500 - 0.610 in
Length: 11 in
Diameter Range: 0.500 - 0.610 in
Material: Steel

Customer Reviews

No reviews for this product
(0)