Pendant Station, Toggle Switch, Bat Handle, SPST, Boot, Bracket

Item #: 184293

Cat #: 9001SKSTS1

UPC: 785901546733

Documents & Guides
Pendant Station, Toggle Switch, Bat Handle, 1-Pole, Single Throw, with Boot, Bracket, and Screws
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pendant Station, Toggle Switch, Bat Handle, 1-Pole, Single Throw, with Boot, Bracket, and Screws
Also known as: 785901546733, 9001SKSTS1

Specifications

Type: Toggle Switch, Pendant Station
Mounting: Panel
Size: 30 mm
Material: Plastic
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Type: Toggle Switch, Pendant Station
Size: 30 mm
Standards: California Proposition 65
Mounting: Panel
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)