
Universal Aluminum Extrusion Mount, 1M
Item #: 1842901
Cat #: PE-AA2-1M
UPC: 714176012179
Documents & Guides
Universal Aluminum Extrusion Mount, Length: 1 Meter
Sign In or Register to view pricing and more.
Overview
Universal Aluminum Extrusion Mount, Length: 1 Meter
A universal go to for tape light extrusion installations with multiple mounting options, the universal is just that. Allowing for recessed or surface mount applications, the universal extrusion features a slightly regressed housing that helps eliminate tape light dotting while providing a slim but sleek final appearance.
Also known as: 714176012179, PE-AA2-1M
Specifications
Type: | Mounting Base |
Length: | 1 m |
Width: | 10 mm |
Material: | Anodized Aluminum |
Light Technology: | LED |
Type: | Mounting Base |
Width: | 10 mm |
Light Technology: | LED |
Length: | 1 m |
Material: | Anodized Aluminum |
Customer Reviews
No reviews for this product
(0)