LED Dimmable Power Supply, 200W, 24V

Item #: 1842900

Cat #: ADPTPRO-DR-200-24

UPC: 714176023557

Sign In or Register to view pricing and more.
Documents & Guides
LED Dimmable Power Supply, 200 Watt, 120-277 Volt AC Input, 24 Volt DC Output, Listed for Wet Locations

Overview

LED Dimmable Power Supply, 200 Watt, 120-277 Volt AC Input, 24 Volt DC Output, Listed for Wet Locations
The Adaptive Pro 5-in-1 dimmable drivers are designed to operate with any standard MLV / ELV / Incandescent TRIAC (forward phase) dimmer switch or can also be used with secondary side controls systems. Encased in a sealed low profile aluminum enclosure Suitable for outdoor locations.
Also known as: 714176023557, ADPTPRO-DR-200-24

Specifications

Volts DC: 24
Dimmable: Yes
Volts AC Range: 120 - 277
Volts DC: 24
Volts AC Range: 120 - 277
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)