20A SmartlockPro® GFCI Combo/USB Charger Outlet

Item #: 1842700

Cat #: GUSB2-W

UPC: 078477999974

Documents & Guides
20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, SmartlockPro® Self-Test GFCI Combination Type A USB In-Wall Charger, Wire Leads, NEMA 5-20R, 24W (4.8 Amps), Dual Type-A/A USB Chargers, screws and self-grounding clip included - White
Sign In or Register to view pricing and more.

Leviton
LEV GFNL2-T 20A-125V TR DUPLE
Item #: 875672
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

20 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, SmartlockPro® Self-Test GFCI Combination Type A USB In-Wall Charger, Wire Leads, NEMA 5-20R, 24W (4.8 Amps), Dual Type-A/A USB Chargers, screws and self-grounding clip included - White
SAFE - Delivers continuous ground fault protection, automatically self-tests to ensure it can respond to a ground fault FAST CHARGING - Smart chip technology provides over 2X the charging power of other GFCI USB outlets for a faster charge CODE REQUIRED - Fulfill NEC® requirements anywhere GFCI protection is needed SIMPLE - Status indicator light provides simple, intuitive feedback INSTALL - Requires extra deep wallbox for installation
Also known as: 078477999974, GUSB2-W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Type: USB Charger
Amps: 20
NEMA Configuration: 5-20R
Type: USB Charger
Color: White
Volts AC: 125

Customer Reviews

No reviews for this product
(0)