
LED Stairwell Luminaire, 4', Selectable Watt/Lumen/CCT, 120-277V
Item #: 1842487
Cat #: STAIR1A/S45UNVD8SC7/48S/WH/US
UPC: 046135655845
Documents & Guides
LED Stairwell Luminaire, 4 Foot, Selectable Watt: 30/35/45, Selectable Lumen: 3750/4340/5445, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Ultrasonic Bilevel Sensor, Ribbed Polycarbonate Lens, Powder Coated Metal Body, 1 per SKU, 4 per Case *Sylvania Product Code 65584* *Sylvania Part # 65584*
Sign In or Register to view pricing and more.
Overview
LED Stairwell Luminaire, 4 Foot, Selectable Watt: 30/35/45, Selectable Lumen: 3750/4340/5445, Selectable CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, Ultrasonic Bilevel Sensor, Ribbed Polycarbonate Lens, Powder Coated Metal Body, 1 per SKU, 4 per Case *Sylvania Product Code 65584* *Sylvania Part # 65584*
The UltraLED Ultrasonic Stairwell fixtures provide the ultimate in flexibility for stairwell and hallway applications.
Also known as: 046135655845, STAIR1A/S45UNVD8SC7/48S/WH/US
Specifications
Length: | 4 ft, 48 in |
Mounting: | Wall, Ceiling |
Type: | 0-10V Dimming |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | Selectable |
Lumens: | Selectable |
Wattage: | Selectable |
Volts AC Range: | 120 - 277 |
Length: | 4 ft, 48 in |
Type: | 0-10V Dimming |
Dimmable: | Yes |
Lumens: | Selectable |
Volts AC Range: | 120 - 277 |
Mounting: | Wall, Ceiling |
Light Technology: | LED |
Color Temperature: | Selectable |
Wattage: | Selectable |
Customer Reviews
No reviews for this product
(0)