Mini LED Step Light with Photocell, White

Item #: 1842183

Cat #: NSW-6619-PC/W

UPC: 732180009015

Documents & Guides
Mini LED Step Light with Photocell, 1 Watt, 191 Lumen, 2700K, 90 CRI, 120 Volt, Non-Dimmable, White, UL and cULus Listed for Wet Locations
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mini LED Step Light with Photocell, 1 Watt, 191 Lumen, 2700K, 90 CRI, 120 Volt, Non-Dimmable, White, UL and cULus Listed for Wet Locations
The energy saving photocell option allows the step light to turn on in the dark and off in the morning or at presence of light. Mini Step Lights are available with louvered or lensed face and can be easily installed in a standard single gang switch box. Louvered unit includes both a horizontal and vertical louver. Use in hallways entrances, stairways, wall bases or any indoor application requiring a low profile, recessed fixture.
Also known as: 732180009015, NSW-6619-PC/W

Specifications

Volts AC: 120
Mounting: Box
Material: Galvanized Steel
Color: White
Light Technology: LED
Dimmable: No
Volts AC: 120
Material: Galvanized Steel
Light Technology: LED
Mounting: Box
Color: White
Dimmable: No

Customer Reviews

No reviews for this product
(0)