This product may not be available in all locations.
![Stack Light, Pre-Assembled, 1/2" NPT, Black , 12V AC/DC, Green, Amber, Red, Steady Stack Light, Pre-Assembled, 1/2" NPT, Black , 12V AC/DC, Green, Amber, Red, Steady](https://rexel-cdn.com/products/ab854j-10bl3-2image.jpg?i=A5F1C1A4-703C-47A5-8D6D-57B572E0CA86&f=420)
Stack Light, Pre-Assembled, 1/2" NPT, Black , 12V AC/DC, Green, Amber, Red, Steady
Item #: 1841831
Cat #: 855EC-B12D3D5D4
UPC: 195272073705
Sign In or Register to view pricing and more.
Documents & Guides
Control Tower Stack Light, Pre-Assembled, Surface, 1/2 inch NPT Conduit Mount with Cap, Black Housing, 12 Volt AC/DC Full Voltage, Green Steady Incandescent, Amber Steady Incandescent, Red Steady Incandescent
Overview
Control Tower Stack Light, Pre-Assembled, Surface, 1/2 inch NPT Conduit Mount with Cap, Black Housing, 12 Volt AC/DC Full Voltage, Green Steady Incandescent, Amber Steady Incandescent, Red Steady Incandescent
These devices are designed to communicate application status, alerting you to critical equipment and system needs on the plant floor. They can be pre-assembled to save time or ordered as separate light and sound modules for customized field assembly
Also known as: 195272073705, 855EC-B12D3D5D4
Specifications
Color: | Amber, Red, Green |
Diameter: | 50 mm |
Type: | Assembled, Stack Light |
Color: | Amber, Red, Green |
Type: | Assembled, Stack Light |
Diameter: | 50 mm |
Customer Reviews
No reviews for this product
(0)