Level 2, 48A, 11.5kW, 240/208V, WiFi/Bluetooth, Hardwired

Item #: 1841755

Cat #: PUP1-U-1-6-C-002-A

UPC:

Documents & Guides
Wallbox Smart EV Charger, (Level 2), Pulsar Plus 48A, 11.5kW, 208/240V, w/25 Foot Cord, Adjustable Power up to 48 Amps, Power Sharing Enabled, WiFi/Bluetooth, Amazon & Google Assistant, Hardwired Only, Matte Black, 7.8” x 7.9” x 3.9”, Includes Holster
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallbox Smart EV Charger, (Level 2), Pulsar Plus 48A, 11.5kW, 208/240V, w/25 Foot Cord, Adjustable Power up to 48 Amps, Power Sharing Enabled, WiFi/Bluetooth, Amazon & Google Assistant, Hardwired Only, Matte Black, 7.8” x 7.9” x 3.9”, Includes Holster
Wallbox Pulsar Plus offers the best of both small size and powerful performance for faster electric vehicle charging at home. Designed for easy installation, Pulsar Plus can charge any electric car on the market today and is future-ready to handle tomorrow’s more powerful EV batteries. Home charging is simple and efficient with the integrated myWallbox app, which allows you to control your charger from your smart devices via WiFi or Bluetooth.
Also known as: PUP1-U-1-6-C-002-A

Specifications

Amps: 48
Color: Matte Black
IP/NEMA Rating: NEMA 4
Amps: 48
IP/NEMA Rating: NEMA 4
Color: Matte Black

Customer Reviews

No reviews for this product
(0)