Advanced Control Unit, TeSys Ultra, 8 - 32A, 3P Motors, Class 20, 110-240V AC/DC Coil

Item #: 184142

Cat #: LUCD32FU

UPC: 785901412588

Sign In or Register to view pricing and more.
Advanced Control Unit, TeSys Ultra, 8 - 32 Amp, 3-Pole Motors, Protection & Diagnostic, Class 20, 110 - 240 Volt AC/DC Coil

Overview

Advanced Control Unit, TeSys Ultra, 8 - 32 Amp, 3-Pole Motors, Protection & Diagnostic, Class 20, 110 - 240 Volt AC/DC Coil
TeSys U control and diagnostic unit to be inserted in advanced power bases LUB320, LUB380 to form a TeSys U starter controller, for 3-phase motor applications up to 15kW@400V. It provides full protection to motors with a rated current Ir 8-32A (Ir adjustable), overload tripping class 20, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). It provides a thermal overload alarm to be used locally using a LUFDA module or remotely using a LULC module, and a test push button for overload simulation. To be used with a 110-240V AC / 110-220V DC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine), Green Premium compliant (RoHS/REACh).
Also known as: 785901412588, LUCD32FU

Specifications

Phase: 3
Type: Starter, Control Unit
Class: 20
Volts AC: 600
Volts AC Control Range: 110 - 240
Amps Range: 8 - 32
Phase: 3
Class: 20
Volts AC Control Range: 110 - 240
Type: Starter, Control Unit
Volts AC: 600
Amps Range: 8 - 32

Customer Reviews

No reviews for this product
(0)