Cold Shrink Termination Kit, 500 MCM to 4/0 AWG, Black
Item #: 184138
Cat #: 7694-S-4
UPC: 054007422136
Sign In or Register to view pricing and more.
Documents & Guides
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables. Kit makes (3) Terminations.
Overview
Cold Shrink, Cable Termination, Outdoor Kit, Conductor Range: 500 MCM - 750 MCM @ 5 kV, 350 MCM - 700 MCM @ 8.7 kV, 4/0 AWG - 500 MCM @ 15 kV, 2/0 AWG - 250 MCM @ 25/28 kV, Cable Diameter Range: 0.83 - 1.53". For use with Shielded Cables. Kit makes (3) Terminations.
3M™ Cold Shrink QT-III 7620-S, 7680-S & 7690-S Series Termination Kit includes three 1-piece, 3-phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric-constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV. 3M™ Cold Shrink QT-III 7620-S, 7680-S & 7690-S Series Termination Kit is designed for terminating solid dielectric-shielded, medium voltage power cables. The UV stable, track-resistant, silicone rubber insulation of the termination has a hydrophobic property and offers a long-lasting service life while minimizing leakage currents in wet conditions. The lower surface stress, high dielectric-constant material offers an optimized BIL performance while ensuring a leak-proof, compact fit. IEEE Standard 48 Class 1 Approved for outdoor, weather-protected applications.
Also known as: 054007422136, 7694-S-4
Specifications
Color: | Black |
Allowable Gauge Range: | 400 - 500 |
Color: | Black |
Allowable Gauge Range: | 400 - 500 |
Customer Reviews
No reviews for this product
(0)