Toggle Switch Wallplate, 4-Gang, Thermoset, Lt. Almond

Item #: 18413

Cat #: 78012

UPC: 078477277645

Documents & Guides
4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Light Almond.
Sign In or Register to view pricing and more.

No associated products found.

Overview

4-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Light Almond.
4-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Also known as: 078477277645, 78012

Specifications

Type: Toggle Switch, Standard
Color: Light Almond
Mounting: Device
Size: Standard
Material: Plastic
Gangs: 4
Type: Toggle Switch, Standard
Mounting: Device
Material: Plastic
Color: Light Almond
Size: Standard
Gangs: 4

Customer Reviews

No reviews for this product
(0)