LED High Bay, 200 Watt, 28800 Lumen, 5000K, 120-277V

Item #: 1841089

Cat #: UFOHIBA2A/200UNVD850/WH

UPC: 046135620768

Documents & Guides
LED Round High Bay, 200 Watt, 28800 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 14 Inch Diameter, White Finish, 1 per SKU *Sylvania Product Code #62076* *Sylvania Part # 62076*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Round High Bay, 200 Watt, 28800 Lumen, 5000K, 80 CRI, 120-277 Volt, 0-10V Dimming, 14 Inch Diameter, White Finish, 1 per SKU *Sylvania Product Code #62076* *Sylvania Part # 62076*
An environmentally preferable alternative to traditional luminaires and offering up to 78% energy savings, the ValueLED UFO 2A High Bay is ideal for illuminating warehouses, gymnasiums, and other industrial applications. Replaces up to 750 Watt HID.
Also known as: 046135620768, UFOHIBA2A/200UNVD850/WH

Specifications

Color Temperature: 5000 (Bright White)
Color: White
Wattage: 200
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 200
Dimmable: Yes
Color: White
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)