9W A19 LED Lamp, 27K

Item #: 1841078

Cat #: LED9A19DTD827RP

UPC: 046135412882

Documents & Guides
Dusk to Dawn LED Lamp, A19, 9 Watt, 800 Lumen, 2700K, 80 CRI, 120 Volt, Non-Dimmable, Built-In Light Sensor, Replaces 60 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 41288* *Sylvania Part # 41288*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Dusk to Dawn LED Lamp, A19, 9 Watt, 800 Lumen, 2700K, 80 CRI, 120 Volt, Non-Dimmable, Built-In Light Sensor, Replaces 60 Watt Incandescent, 1 per SKU, 6 per Case *Sylvania Product Code 41288* *Sylvania Part # 41288*
Sylvania Dusk to Dawn lamps have a built-in light sensor that automatically turns the light on under low-light conditions. Use in hallways, porches, garages and more! 
Also known as: 046135412882, LED9A19DTD827RP

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC: 120
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED

Customer Reviews

No reviews for this product
(0)