
Sign In or Register to view pricing and more.
Documents & Guides
With pre-installed terminal blocks for three- and four-wire power distribution systems, this trough splits feeder circuit conductors into multiple branch circuit conductors.
Overview
With pre-installed terminal blocks for three- and four-wire power distribution systems, this trough splits feeder circuit conductors into multiple branch circuit conductors.
Also known as: 783510137069, AST4604R
Specifications
Width: | 6 1/2 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Height: | 11 in |
Material: | Steel |
Length: | 48 in |
Allowable Gauge Range: | 4 - 600 |
Width: | 6 1/2 in |
Color: | Gray |
Material: | Steel |
Allowable Gauge Range: | 4 - 600 |
IP/NEMA Rating: | NEMA 1 |
Height: | 11 in |
Length: | 48 in |
Customer Reviews
No reviews for this product
(0)