1 LT R40 Straight Cylinder Track Head, Black

Item #: 1840657

Cat #: TH284

UPC: 045923402845

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R40 - Track Head - Straight Cylinder - Black Finish

Overview

1 Light - R40 - Track Head - Straight Cylinder - Black Finish
Also known as: 045923402845, TH284

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Wattage: 150
Color: Black
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 150
Material: Glass, Metal
Light Technology: Incandescent
Volts AC: 120
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)