HID LED High Bay Lamp, Selectable Watt and CCT, 120-277V

Item #: 1840592

Cat #: KT-LED115PSHID-V-EX39-8CSB-D

UPC: 843654134918

Documents & Guides
HID LED High Bay Lamp, Selectable Wattage: 115/95/80, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Minimum Compartment Dimensions: 14.17” x 14.17” x 13.78”
Sign In or Register to view pricing and more.

No associated products found.

Overview

HID LED High Bay Lamp, Selectable Wattage: 115/95/80, Selectable CCT: 3000K/4000K/5000K, 80 CRI, 120-277 Volt, Minimum Compartment Dimensions: 14.17” x 14.17” x 13.78”
Used for surface-mount commercial, industrial, and home lighting applications (including supermarkets, warehouses, garages, offices, hotels, hospitals, schools, streets, homes, gardens, and other general area lighting requirements)
Also known as: 843654134918, KT-LED115PSHID-V-EX39-8CSB-D

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color Rendering Index (CRI): 80
Light Technology: LED
Lumens: Selectable
Wattage: Selectable
Volts AC Range: 120 - 277
Base: Mogul Extended Screw (EX39)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Wattage: Selectable
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 80
Lumens: Selectable
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)