2' 8W T5 LED Lamp, 30K

Item #: 1840386

Cat #: LED8T5HEL24FG830BF

UPC: 046135410710

Documents & Guides
LED Lamp, T5, 2 Foot, 8 Watt, 950 Lumen, 3000K, 82 CRI, 120-277 Volt, Miniature Bi-Pin, Non-Dimmable, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41071* *Sylvania Part # 41071*
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Lamp, T5, 2 Foot, 8 Watt, 950 Lumen, 3000K, 82 CRI, 120-277 Volt, Miniature Bi-Pin, Non-Dimmable, Ballast Bypass, 1 per SKU, 25 per Case *Sylvania Product Code 41071* *Sylvania Part # 41071*
LEDlescent T5HE Ballast-Free lamps are an energy saving alternative, designed to replace traditional fluorescent T5HE lamps by bypassing the existing ballast to operate directly on 120-277V. 
Also known as: 046135410710, LED8T5HEL24FG830BF

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 950
Color Rendering Index (CRI): 82
Shape: T5 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Wattage: 8
Light Technology: LED
Dimmable: No
Base: Miniature Bi-Pin (G5)
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Material: Glass
Wattage: 8
Dimmable: No
Type: Ballast Bypass (Type B)
Lumens: 950
Shape: T5 (Tubular)
Length: 24 in , 2 ft
Light Technology: LED
Base: Miniature Bi-Pin (G5)
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)