120/208V Modular Surge Panel Protection, NEMA 12
Item #:
18402
Cat #:
57120-M3
UPC:
078477853511
Sign In or Register to view pricing and more.
Documents & Guides
Surge Protection Panel, 4-Mode, Type 2, 3-Phase WYE, 120/208V AC, 4-Wire + Ground, Max Surge Current Per Phase: 150 kA, NEMA 12, Surface Mount. Includes: Noise Filtering.
Overview
Surge Protection Panel, 4-Mode, Type 2, 3-Phase WYE, 120/208V AC, 4-Wire + Ground, Max Surge Current Per Phase: 150 kA, NEMA 12, Surface Mount. Includes: Noise Filtering.
120/208V 3-Phase Wye, Surge Panel with Replaceable Surge Modules, 150kA per phase Max Surge Current, NEMA 12 Enclosure
Also known as: 078477853511, 57120-M3
Specifications
Phase: | 3 |
Volts AC: | 120, 208 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 12 |
Phase: | 3 |
Mounting: | Surface |
Volts AC: | 120, 208 |
IP/NEMA Rating: | NEMA 12 |
Customer Reviews
No reviews for this product
(0)