Drive, PowerFlex 40, 480VAC, 3PH, 10.5A, 4.0KW, 5.0HP, No Filter

Item #: 18400

Cat #: 22B-D010C104

UPC: 820919675881

Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 10.5 Amp, 4.0 Kilowatt, 5.0 Horse Power, No Filter, IP66, NEMA 4X
Sign In or Register to view pricing and more.

No associated products found.

Overview

Drive, Variable Frequency, PowerFlex 40, 480 Volt AC, 3 Phase, 10.5 Amp, 4.0 Kilowatt, 5.0 Horse Power, No Filter, IP66, NEMA 4X
Also known as: 820919675881, 22B-D010C104

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Phase: 3
Volts AC: 480
Horsepower: 5
Wattage: 4 kW
Type: Variable Frequency Drive
Amps: 10.500
IP/NEMA Rating: IP66, NEMA 4X, NEMA 13, NEMA 4
Volts AC: 480
Wattage: 4 kW
Amps: 10.500
Phase: 3
Horsepower: 5
Type: Variable Frequency Drive

Customer Reviews

No reviews for this product
(0)