4' 15W T8 LED Lamp, 50K

Item #: 1839991

Cat #: LED15T8L48FGUNH850BF

UPC: 046135412837

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
41283 LED15T8L48FGUNH850BF 25/CS 1/SKU *Sylvania Part # 41283*

Overview

41283 LED15T8L48FGUNH850BF 25/CS 1/SKU *Sylvania Part # 41283*
Also known as: 046135412837, LED15T8L48FGUNH850BF

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 15
Lumens: 2200
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Bypass (Type B)
Color Temperature: 5000 (Bright White)
Wattage: 15
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Lumens: 2200
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Bypass (Type B)

Customer Reviews

No reviews for this product
(0)