LED Downlight, 5"/6", 14 Watt, 1200 Lumen, 2700K, 120V

Item #: 1839934

Cat #: LED/RT5/6/1200/927/G2/CEC

UPC: 046135651229

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, Baffle Reflector, 5 Inch/6 Inch, 14 Watt, 1200 Lumen, 2700K, 92 CRI, 120 Volt, Dimmable, Medium Screw Base, White Trim, Frosted, Replaces 100 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 65122*

Overview

LED Downlight, Baffle Reflector, 5 Inch/6 Inch, 14 Watt, 1200 Lumen, 2700K, 92 CRI, 120 Volt, Dimmable, Medium Screw Base, White Trim, Frosted, Replaces 100 Watt Incandescent, 1 per SKU, 4 per Case *Sylvania Product Code 65122*
Also known as: 046135651229, LED/RT5/6/1200/927/G2/CEC

Specifications

Mounting: Recessed
Color Rendering Index (CRI): 92
Volts AC: 120
Diameter: 5 in, 6 in
Type: Dimmable
Color: White
Wattage: 14
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Type: Dimmable
Wattage: 14
Lumens: 1200
Dimmable: Yes
Color Rendering Index (CRI): 92
Diameter: 5 in, 6 in
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)