7.5W T3.25 Mini Incandescent Lamp

Item #: 1839834

Cat #: S6977

UPC: 045923069772

Sign In or Register to view pricing and more.
Documents & Guides
7.5 Watt miniature; T3 1/4; Frost; 10000 Average rated hours; 65 Lumens; Mini Wedge Base; 24 Volt

Overview

7.5 Watt miniature; T3 1/4; Frost; 10000 Average rated hours; 65 Lumens; Mini Wedge Base; 24 Volt
Also known as: 045923069772, S6977

Specifications

Lumens: 65
Volts AC: 24
Shape: T3-1/4 (Tubular)
Base: Wedge (W2.1x9.5d)
Wattage: 7.500
Light Technology: Incandescent
Dimmable: No
Lumens: 65
Shape: T3-1/4 (Tubular)
Wattage: 7.500
Dimmable: No
Volts AC: 24
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)