Contactor, 26A, AC3 Duty, 100-250V AC/DC Electronic Coil (Low Consumption) 4 NO Poles

Item #: 1839582

Cat #: 100-E26KD400

UPC: 191326906227

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 26 Amp, AC3 Duty, 100- 250 Volt AC/DC Electronic Coil (Low Consumption) 4 Normally Open Poles

Overview

Contactor, 26 Amp, AC3 Duty, 100- 250 Volt AC/DC Electronic Coil (Low Consumption) 4 Normally Open Poles
Our Bulletin 100-E next generation contactors are available in 9…2650 A sizes, helping to reduce width and weight while saving panel space. The universal electronic AC/DC coil makes selection much easier and offers significant energy savings and direct connection to PLCs for contactors above 100 A.
Also known as: 191326906227, 100-E26KD400

Specifications

Type: Contactor
Amps: 26
Poles: 4
Volts DC Control: 20-60
Volts AC Control Range: 24 - 60
Type: Contactor
Poles: 4
Volts AC Control Range: 24 - 60
Amps: 26
Volts DC Control: 20-60

Customer Reviews

No reviews for this product
(0)