Pilot Light, Harmony XB4, Metal, Orange, 22mm, Universal LED, Plain Lens, 120VAC

Item #: 18395

Cat #: XB4BVG5

UPC: 785901381389

Sign In or Register to view pricing and more.

Overview

Pilot Light, Harmony XB4, Metal, Orange, 22 mm, Universal LED, Plain Lens, 120 Volt AC
Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the user’s specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.
Also known as: 785901381389, XB4BVG5

Specifications

Mounting: Panel
Size: 22.5 mm
Volts AC: 120
Type: LED, Pilot Light
Material: Chrome
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Volts AC: 120
Material: Chrome
Color: Yellow
Size: 22.5 mm
Type: LED, Pilot Light
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)