Toggle Switch Wallplate, 3-Gang, Thermoset, Lt. Almond

Item #: 18393

Cat #: 78011

UPC: 078477277638

Sign In or Register to view pricing and more.
Documents & Guides
3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Light Almond.

Overview

3-Gang Toggle Device Switch Wallplate, Standard Size, Material: Thermoset, Device Mount - Color: Light Almond.
3-Gang Toggle Device Switch Wallplate, Standard Size, Thermoset, Device Mount, Light Almond
Also known as: 078477277638, 78011

Specifications

Type: Toggle Switch, Standard
Gangs: 3
Color: Light Almond
Mounting: Device
Size: Standard
Material: Plastic
Type: Toggle Switch, Standard
Color: Light Almond
Size: Standard
Gangs: 3
Mounting: Device
Material: Plastic

Customer Reviews

No reviews for this product
(0)