21 ft² 120V Floor Warming Mat

Item #: 183926

Cat #: F1810

UPC: 620713000175

Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120V, 2.1A, Dimensions: 72" x 42", 21.0 ft².

Overview

Floor Warming Mat, 120V, 2.1A, Dimensions: 72" x 42", 21.0 ft².
Also known as: 620713000175, F1810

Specifications

Volts AC: 120
Width: 72 in
Volts AC: 120
Width: 72 in

Customer Reviews

No reviews for this product
(0)