20A, 120/125V, Tamper Resistant Receptacle, Taupe

Item #: 1839087

Cat #: SCR-20-HDTR-TP

UPC: 027557783293

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Taupe

Overview

20 Amp, 120/125 Volt, Half Dimming, Tamper Resistant Receptacle, Color: Taupe
Claro, Satin, Half tamper resistant receptacle, 20A/125V in taupe
Also known as: 027557783293, SCR-20-HDTR-TP

Specifications

Mounting: Insert
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Color: Taupe
Volts AC: 120, 125
Amps: 20
Mounting: Insert
Color: Taupe
Amps: 20
Type: Receptacle, Tamper-Resistant, Duplex, Half Dimming
Volts AC: 120, 125

Customer Reviews

No reviews for this product
(0)