CT Cabinet 2-Door with Steel Foot-Mount Panel Type 3R, 36x36x14, Gray, Steel

Item #: 1839085

Cat #: A363614CTAUE

UPC: 783510392987

Documents & Guides
Cabinets provide outdoor protection for instrument current transformer required in watt-hour metering. This CT Cabinet 2-Door with Steel Foot-Mount Panel Type 3R, A363614CTAUE item measures 36x36x14in with a material of Steel colored Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cabinets provide outdoor protection for instrument current transformer required in watt-hour metering. This CT Cabinet 2-Door with Steel Foot-Mount Panel Type 3R, A363614CTAUE item measures 36x36x14in with a material of Steel colored Gray.
The cabinets provide outdoor protection and security for instrument current transformers, which are frequently required for transformer-rated watt-hour metering. This cabinet can also be used as junction or service boxes and house meter, transformer, relay or terminal assemblies. It offers the flexibility of mounting instrument current transformer vertically or horizontally.
Also known as: 783510392987, A363614CTAUE

Specifications

Depth: 14 in
Width: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 14 in
Material: Steel
Width: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)